This product requires certification to purchase.

4 in. Grooved Ductile Iron Flange Adapter

You last purchased this on
 
Gruvlok

Rigidlite® 4 in. Grooved Ductile Iron Flange Adapter

Brand image
You last purchased this on
 
Gruvlok

Rigidlite® 4 in. Grooved Ductile Iron Flange Adapter

  • Fast #
  • Part #G0390202067
  • Item #7690463
  • Manufacturer Part #0390202067
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Rigid, Locked in Pipe Connection
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Painted
Collection:
Rigidlite®
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
No
Fits Pipe Size:
4 in
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight, Adapter
Flange Type:
Raised Face
Material:
Ductile Iron
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
300 psi
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #G0390016889
Item #72803
5 out of 5 Customer Rating
Requires Certification
Part #G0390117166
Item #841472
5 out of 5 Customer Rating
Requires Certification
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
Part #G0390014264
Item #72797
5 out of 5 Customer Rating
Requires Certification
Part #FNW30FP
Item #2168670
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWNA1RG116U
Item #3971867
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G0390016889
Item #72803
5 out of 5 Customer Rating
Requires Certification
Part #G0390030385
Item #313576
4.4 out of 5 Customer Rating
Requires Certification
Part #G0390119188
Item #841793
5 out of 5 Customer Rating
Requires Certification
Part #G0390014306
Item #72798
3.4 out of 5 Customer Rating
Requires Certification
Part #G0390117083
Item #841456
4.7 out of 5 Customer Rating
Requires Certification
Part #G0390132124
Item #841531
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing