This product requires certification to purchase.

2-1/2 in. 39 gpm Grooved Bronze Circuit Balancing Valve

You last purchased this on
 
Gruvlok

Model CB800 2-1/2 in. 39 gpm Grooved Bronze Circuit Balancing Valve

Brand image
You last purchased this on
 
Gruvlok

Model CB800 2-1/2 in. 39 gpm Grooved Bronze Circuit Balancing Valve

  • Fast #
  • Part #G01330026405
  • Item #9293530
  • Manufacturer Part #1330026405
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 125
Collection:
Model CB800
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
39 gpm
Length:
11-11/25 in
Material:
Brass, Cast Iron, Plastic, Rubber
Material Type:
EPDM, Thermoplastic
UL Listed:
No
Valve Type:
Circuit Balancing Valve



Customers Also Bought
1–6 of 18 items
Part #G01330026370
Item #9293542
4.1 out of 5 Customer Rating
Requires Certification
Part #G0763100427
Item #7690237
4.1 out of 5 Customer Rating
Requires Certification
Part #B117416LF
Item #4207397
5 out of 5 Customer Rating
Requires Certification
Part #TACUF075AC2
Item #3864858
3.9 out of 5 Customer Rating
Requires Certification
Part #G0763100302
Item #9317628
3.3 out of 5 Customer Rating
Requires Certification
Part #M721L
Item #3931399
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #G01330026370
Item #9293542
4.1 out of 5 Customer Rating
Requires Certification
Part #G01330026365
Item #9293528
5 out of 5 Customer Rating
Requires Certification
Part #G0763100484
Item #7690230
3.4 out of 5 Customer Rating
Requires Certification
Part #G0763100302
Item #9317628
3.3 out of 5 Customer Rating
Requires Certification
Part #G0763100427
Item #7690237
4.1 out of 5 Customer Rating
Requires Certification
Part #G01330026385
Item #9293505
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing