This product requires certification to purchase.

Single Handle Kitchen Faucet in Chrome

You last purchased this on
 
Hansgrohe

Allegro N Single Handle Kitchen Faucet in Chrome

Brand image
You last purchased this on
 
Hansgrohe

Allegro N Single Handle Kitchen Faucet in Chrome

  • Fast #
  • Part #H71843001
  • Item #7967189
  • Manufacturer Part #71843001
5 out of 5 Customer Rating

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • SUPERIOR DESIGN: German design and engineering delivers optimal performance for all of your kitchen faucet needs
  • FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
  • EXTENDED HOSE RANGE: With the pull-out spout’s extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
  • STURDY MATERIALS: Solid brass construction; ceramic cartridge ensures long-term, leak-free operation
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.75 GPM
  • SPRAY TYPE: This faucet features laminar and needle sprays, which have a solid stream of water
  • CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Allegro N
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
15-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8-5/8 in
Spout Reach:
8-1/8 in
Spout Swivel:
360°



Customers Also Bought
1–6 of 18 items
Part #ELKAV3032LS
Item #8230093
4.2 out of 5 Customer Rating
Requires Certification
Part #G322982433
Item #9920833
4.1 out of 5 Customer Rating
Requires Certification
Part #D9913ARDST
Item #5161817
5 out of 5 Customer Rating
Requires Certification
Part #D1990LFCCZ
Item #7956541
4.4 out of 5 Customer Rating
Requires Certification
Part #D9979BLDST
Item #8507577
3.6 out of 5 Customer Rating
Requires Certification
Part #H04796830
Item #8025533
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #H04852800
Item #9301979
5 out of 5 Customer Rating
Requires Certification
Part #H72800801
Item #8846091
3.3 out of 5 Customer Rating
Requires Certification
Part #H04793800
Item #8025512
5 out of 5 Customer Rating
Requires Certification
Part #H04076860
Item #3619097
5 out of 5 Customer Rating
Requires Certification
Part #H72846251
Item #9793247
5 out of 5 Customer Rating
Requires Certification
Part #H72800251
Item #9793237
4.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing