This product requires certification to purchase.

Toilet Seat Cover Half-fold (Case of 5000)

You last purchased this on
 
HOSPECO

Discreet Seat® Toilet Seat Cover Half-fold (Case of 5000)

Brand image
You last purchased this on
 
HOSPECO

Discreet Seat® Toilet Seat Cover Half-fold (Case of 5000)

  • Fast #
  • Part #SDS5000
  • Item #6207497
  • Manufacturer Part #DS-5000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cost effective and sanitary method of meeting personal hygiene needs in public restrooms
  • Self-disposing
  • Biodegradable
  • Requires Certification

Specifications

Brand Model Compatibility:
Health Gards® Half-Fold Toilet Seat Cover Dispensers
Collection:
Discreet Seat®
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
16-3/4 in
Material:
Paper
Package Quantity:
Case of 5000
Width:
14-1/4 in



Customers Also Bought
1–6 of 18 items
Part #K07805
Item #5051880
3.4 out of 5 Customer Rating
Requires Certification
Part #K01701
Item #7165229
5 out of 5 Customer Rating
Requires Certification
Part #K01840
Item #4625527
4.8 out of 5 Customer Rating
Requires Certification
Part #G89430CA
Item #7464367
4.4 out of 5 Customer Rating
Requires Certification
Part #K13217
Item #5051875
4.8 out of 5 Customer Rating
Requires Certification
Part #K01804
Item #5051879
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #HOSHG5000
Item #4440975
4 out of 5 Customer Rating
Requires Certification
Part #HMT4
Item #6229256
5 out of 5 Customer Rating
Requires Certification
Part #HT500
Item #5051356
4.2 out of 5 Customer Rating
Requires Certification
Part #HNGDSMFPY2BG
Item #10161245
5 out of 5 Customer Rating
Requires Certification
Part #H03901
Item #5051349
3.4 out of 5 Customer Rating
Requires Certification
Part #HNGDSMFPY2
Item #7962588
3.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing