This product requires certification to purchase.

12 V 6 3/4 in. Width Deep Cycle Marine Battery

You last purchased this on
 
Interstate Batteries

12 V 6 3/4 in. Width Deep Cycle Marine Battery

You last purchased this on
 
Interstate Batteries

12 V 6 3/4 in. Width Deep Cycle Marine Battery

  • Fast #
  • Part #ISRM27
  • Item #1476961
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Group size 24DC
  • 12 months warranty
  • 550 cold cranking amps (CCA)
  • 140 reserve capacity (RC)@25 amps
  • Requires Certification

Documents


Specifications

AMP:
25, 600
Battery Size:
12V
Battery Type:
Deep Cycle
Height:
9-1/2 in
Length:
12-3/4 in
Width:
6-3/4 in



Customers Also Bought
1–6 of 18 items
Part #LB12V27WET
Item #7187243
5 out of 5 Customer Rating
Requires Certification
Part #DPC1604
Item #4631239
4.5 out of 5 Customer Rating
Requires Certification
Part #DMN21B2PK
Item #4717257
4 out of 5 Customer Rating
Requires Certification
Part #DMN908
Item #842483
5 out of 5 Customer Rating
Requires Certification
Part #DDL223ABPK
Item #6172322
5 out of 5 Customer Rating
Requires Certification
Part #DDLCR2BPK
Item #5053412
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing