This product requires certification to purchase.

Bristol 60 in. Double Vanity, White Washed Walnut

You last purchased this on
 
James Martin Vanities

Bristol 60 in. Double Vanity, White Washed Walnut

Brand image
You last purchased this on
 
James Martin Vanities

Bristol 60 in. Double Vanity, White Washed Walnut

  • Fast #
  • Part #J157V60DWW
  • Item #7870344
  • Manufacturer Part #157-V60D-WW
4 out of 5 Customer Rating
Bristol 60 in. Double Vanity, White Washed Walnut

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Two door cabinet with two shelves and six drawers, top outside drawers are tip out style
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • Hand-turned, square, tulip- style legs on cabinet, with full plinth base for easy floor cleaning
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
22-1/2 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-4/5 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
6
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J305V60DWWW
Item #7867831
4.7 out of 5 Customer Rating
Requires Certification
Part #J650V60SVBL
Item #7869158
5 out of 5 Customer Rating
Requires Certification
Part #JE645V60DGW
Item #9046711
4.5 out of 5 Customer Rating
Requires Certification
Part #J157V72WW
Item #7868774
5 out of 5 Customer Rating
Requires Certification
Part #J1471145371
Item #7867015
4.1 out of 5 Customer Rating
Requires Certification
Part #J650V60SSBR
Item #9321913
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J655V60DBW
Item #10333367
5 out of 5 Customer Rating
Requires Certification
Part #JD200V48CSN
Item #10276297
4.9 out of 5 Customer Rating
Requires Certification
Part #JE444V60SGW
Item #9046712
5 out of 5 Customer Rating
Requires Certification
Part #J157V48WW
Item #7868998
4.2 out of 5 Customer Rating
Requires Certification
Part #J305V60DWWW
Item #7867831
4.7 out of 5 Customer Rating
Requires Certification
Part #JE444V48MCA
Item #8327455
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing