This product requires certification to purchase.

Brittany 60 in. Single Vanity, Victory Blue

You last purchased this on
 
James Martin Vanities

Brittany 60 in. Single Vanity, Victory Blue

Brand image
You last purchased this on
 
James Martin Vanities

Brittany 60 in. Single Vanity, Victory Blue

  • Fast #
  • Part #J650V60SVBL
  • Item #7869158
  • Manufacturer Part #650-V60S-VBL
5 out of 5 Customer Rating
Brittany 60 in. Single Vanity, Victory Blue

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One door cabinet with one shelf & seven drawers - two lower drawers are "double height", the top row drawer is tip-out style.
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • Decorative wood backsplash is included with cabinet.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Blues
Color Finish Name:
Victory Blue
Depth:
23 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-3/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
7
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J620V60DWW
Item #7870194
3.3 out of 5 Customer Rating
Requires Certification
Part #J650V60SUGR
Item #7868786
5 out of 5 Customer Rating
Requires Certification
Part #J305V60SWWW
Item #7869690
3.2 out of 5 Customer Rating
Requires Certification
Part #J650V48BKO
Item #7866508
4.7 out of 5 Customer Rating
Requires Certification
Part #J650V60SSBR
Item #9321913
4.5 out of 5 Customer Rating
Requires Certification
Part #J527V60SBW
Item #7869054
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J650V48UGR
Item #7867960
5 out of 5 Customer Rating
Requires Certification
Part #J825V36SL
Item #7868984
5 out of 5 Customer Rating
Requires Certification
Part #J301V48SL
Item #7868220
4 out of 5 Customer Rating
Requires Certification
Part #J1471145371
Item #7867015
4.1 out of 5 Customer Rating
Requires Certification
Part #J157V48SBR
Item #9321895
4.4 out of 5 Customer Rating
Requires Certification
Part #J210V36WLT
Item #7868468
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing