This product requires certification to purchase.

Portland 48 in. Single Vanity, White Washed Walnut

You last purchased this on
 
James Martin Vanities

Portland 48 in. Single Vanity, White Washed Walnut

Brand image
You last purchased this on
 
James Martin Vanities

Portland 48 in. Single Vanity, White Washed Walnut

  • Fast #
  • Part #J620V48WW
  • Item #7868719
  • Manufacturer Part #620-V48-WW
4.3 out of 5 Customer Rating
Portland 48 in. Single Vanity, White Washed Walnut

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three doors cabinet with seven drawers.
  • One Bamboo Drawer Organizer inside the top right-side drawer
  • One Electrical Component attached on the shelf, 120 Volt UL Rated, two electrical and two USB outlets.
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
23-1/2 in
Door Style:
Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
33 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
3
Number of Drawers:
7
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J620V60DWW
Item #7870194
3.3 out of 5 Customer Rating
Requires Certification
Part #J620V36WW
Item #7869268
4.3 out of 5 Customer Rating
Requires Certification
Part #J620V60SWW
Item #7866791
5 out of 5 Customer Rating
Requires Certification
Part #JE444V48MCA
Item #8327455
4.1 out of 5 Customer Rating
Requires Certification
Part #J305V48WWW
Item #7869664
4.3 out of 5 Customer Rating
Requires Certification
Part #JE444H15LMCA
Item #8327453
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J650V30BKO
Item #7867774
4.3 out of 5 Customer Rating
Requires Certification
Part #J650V36BNM
Item #7866501
4 out of 5 Customer Rating
Requires Certification
Part #J157V72WW
Item #7868774
5 out of 5 Customer Rating
Requires Certification
Part #J650V60DBKO
Item #7869860
5 out of 5 Customer Rating
Requires Certification
Part #J527V48BW
Item #7869006
3.3 out of 5 Customer Rating
Requires Certification
Part #JE444V60DGW
Item #9046723
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing