This product requires certification to purchase.

59-87/100 in. Floor Mount Vanity in Glossy White

You last purchased this on
 
James Martin Vanities

59-87/100 in. Floor Mount Vanity in Glossy White

Brand image
You last purchased this on
 
James Martin Vanities

59-87/100 in. Floor Mount Vanity in Glossy White

  • Fast #
  • Part #JE444V60DGW
  • Item #9046723
  • Manufacturer Part #E444-V60D-GW
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Glossy White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
Glossy White
Depth:
23-2/5 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
33-1/2 in
IAPMO Listed:
No
Installation Type:
Wall Mount, Freestanding
Material:
Wood, MDF
NSF:
No
NSF Certified:
No
Number of Doors:
2
Number of Drawers:
3
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JE645V60DGW
Item #9046711
4.5 out of 5 Customer Rating
Requires Certification
Part #J650V48SGR
Item #9321901
4.2 out of 5 Customer Rating
Requires Certification
Part #J650V60DVBL
Item #7866270
3.3 out of 5 Customer Rating
Requires Certification
Part #J650V60DBKO
Item #7869860
5 out of 5 Customer Rating
Requires Certification
Part #SH414631
Item #7937871
3.9 out of 5 Customer Rating
Requires Certification
Part #J305V72WWW
Item #7869088
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JE303V20WW
Item #8805296
5 out of 5 Customer Rating
Requires Certification
Part #J305V60SWWW
Item #7869690
3.2 out of 5 Customer Rating
Requires Certification
Part #JD200V48CSN
Item #10276297
4.9 out of 5 Customer Rating
Requires Certification
Part #JE645V36GW
Item #9046740
3.7 out of 5 Customer Rating
Requires Certification
Part #J655V60DBW
Item #10333367
5 out of 5 Customer Rating
Requires Certification
Part #JE444V48GW
Item #9046734
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing