This product requires certification to purchase.

Copper Cove Encore 48 in. Single Vanity, Silver Gray

You last purchased this on
 
James Martin Vanities

Copper Cove Encore 48 in. Single Vanity, Silver Gray

Brand image
You last purchased this on
 
James Martin Vanities

Copper Cove Encore 48 in. Single Vanity, Silver Gray

  • Fast #
  • Part #J301V48SL
  • Item #7868220
  • Manufacturer Part #301-V48-SL
4 out of 5 Customer Rating
Copper Cove Encore 48 in. Single Vanity, Silver Gray

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One door cabinet with a shelf and six drawers. Towel bar option on sides.
  • One Bamboo Drawer Organizer inside the top right-side drawer.
  • One Electrical Component attached on the right shelf, 120 Volt UL Rated, two electrical and two USB outlets.
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Silver Grey
Depth:
23-2/5 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-3/5 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
6
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J650V48UGR
Item #7867960
5 out of 5 Customer Rating
Requires Certification
Part #J527V48BW
Item #7869006
3.3 out of 5 Customer Rating
Requires Certification
Part #J650V60SUGR
Item #7868786
5 out of 5 Customer Rating
Requires Certification
Part #J650V30UGR
Item #7869280
4.7 out of 5 Customer Rating
Requires Certification
Part #J157V48WW
Item #7868998
4.2 out of 5 Customer Rating
Requires Certification
Part #J650V48SGR
Item #9321901
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J650V48UGR
Item #7867960
5 out of 5 Customer Rating
Requires Certification
Part #J650V36BKO
Item #7866456
3.9 out of 5 Customer Rating
Requires Certification
Part #J650V30BKO
Item #7867774
4.3 out of 5 Customer Rating
Requires Certification
Part #J157V72WW
Item #7868774
5 out of 5 Customer Rating
Requires Certification
Part #J650V60DBKO
Item #7869860
5 out of 5 Customer Rating
Requires Certification
Part #J650V36BNM
Item #7866501
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing