This product requires certification to purchase.

47 in. Floor Mount Vanity in Urban Grey with Satin Nickel

You last purchased this on
 
James Martin Vanities

47 in. Floor Mount Vanity in Urban Grey with Satin Nickel

Brand image
You last purchased this on
 
James Martin Vanities

47 in. Floor Mount Vanity in Urban Grey with Satin Nickel

  • Fast #
  • Part #J650V48UGR
  • Item #7867960
  • Manufacturer Part #650-V48-UGR
5 out of 5 Customer Rating
46-7/8 in. Floor Mount Vanity

X Points
Color Finish Name: Urban Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single door cabinet with one shelf and seven drawers, lower drawer is "double height"
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Urban Grey
Depth:
22-15/16 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-5/8 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
1
Number of Drawers:
7
Number of Holes:
3 Hole
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J301V48SL
Item #7868220
4 out of 5 Customer Rating
Requires Certification
Part #J527V48BW
Item #7869006
3.3 out of 5 Customer Rating
Requires Certification
Part #J650V48SGR
Item #9321901
4.2 out of 5 Customer Rating
Requires Certification
Part #J650V48BNM
Item #7866510
4 out of 5 Customer Rating
Requires Certification
Part #J157V60DBW
Item #9046768
4.7 out of 5 Customer Rating
Requires Certification
Part #J305V48WWW
Item #7869664
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #J983V72GW
Item #10333428
3.9 out of 5 Customer Rating
Requires Certification
Part #J210V36WLT
Item #7868468
5 out of 5 Customer Rating
Requires Certification
Part #JE213V24WWW
Item #8327443
4.8 out of 5 Customer Rating
Requires Certification
Part #J301V48SL
Item #7868220
4 out of 5 Customer Rating
Requires Certification
Part #J825V36SL
Item #7868984
5 out of 5 Customer Rating
Requires Certification
Part #J650V60SSBR
Item #9321913
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing