This product requires certification to purchase.

Linear 72 in. Double Vanity, White Washed Walnut

You last purchased this on
 
James Martin Vanities

Linear 72 in. Double Vanity, White Washed Walnut

Brand image
You last purchased this on
 
James Martin Vanities

Linear 72 in. Double Vanity, White Washed Walnut

  • Fast #
  • Part #J210V72DWW
  • Item #7870427
  • Manufacturer Part #210-V72D-WW
5 out of 5 Customer Rating
Linear 72 in. Double Vanity, White Washed Walnut

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Four doors & two shelves & three drawers. Two top U shaped drawers to allow for storage as well as plumbing
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance
  • Satin Nickel finished hardware
  • Premium soft close hinges on doors, with under-mount soft close slides on drawers
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • One faux shagreen in-drawer organizer and one 120 Volt UL rated electrical component with two electrical and two USB (2.0) outlets.
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Browns
Color Finish Name:
Whitewashed Walnut
Depth:
18-4/5 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
30-3/10 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
3
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J2381045711
Item #7866307
4.4 out of 5 Customer Rating
Requires Certification
Part #J157V72WW
Item #7868774
5 out of 5 Customer Rating
Requires Certification
Part #J620V72WW
Item #7869762
3.2 out of 5 Customer Rating
Requires Certification
Part #J527V72BW
Item #7868518
5 out of 5 Customer Rating
Requires Certification
Part #J305V72WWW
Item #7869088
4.3 out of 5 Customer Rating
Requires Certification
Part #J650V72UGR
Item #7870270
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JE645V36GW
Item #9046740
3.7 out of 5 Customer Rating
Requires Certification
Part #JD200V48CSN
Item #10276297
4.9 out of 5 Customer Rating
Requires Certification
Part #JE444V48GW
Item #9046734
4 out of 5 Customer Rating
Requires Certification
Part #J650V48SGR
Item #9321901
4.2 out of 5 Customer Rating
Requires Certification
Part #JE303V20WW
Item #8805296
5 out of 5 Customer Rating
Requires Certification
Part #J655V60DBW
Item #10333367
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing