This product requires certification to purchase.

Brittany 72 in. Double Cabinet, Urban Gray

You last purchased this on
 
James Martin Vanities

Brittany 72 in. Double Cabinet, Urban Gray

Brand image
You last purchased this on
 
James Martin Vanities

Brittany 72 in. Double Cabinet, Urban Gray

  • Fast #
  • Part #J650V72UGR
  • Item #7870270
  • Manufacturer Part #650-V72-UGR
4.8 out of 5 Customer Rating
Brittany 72 in. Double Cabinet, Urban Gray

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four door cabinet with two shelves and six drawers, top outside drawers are tip out style
  • Cabinets are finished inside and out, with a premium undercoat finish for superior moisture and UV resistance.
  • Optional designer wood backsplash included with cabinet
  • Cabinets purchased separately will work with your own top
  • Soft-close, undermount drawer glides and soft-close door hinges
  • Drawer bottoms are lined with our signature brushed aluminum laminate
  • 1 year warranty against manufacturer's defects. We will repair or replace any defective product, if the product is defective in material or workmanship at our discretion. No warranty is expressed or implied regarding damages resulting from consumer misuse.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable Shelves:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Greys
Color Finish Name:
Urban Grey
Depth:
23 in
Door Style:
Raised Panel
GSA Approved:
No
Hardware Included:
Yes
Height:
32-3/4 in
IAPMO Listed:
No
Installation Type:
Freestanding
Material:
Plywood
NSF:
No
NSF Certified:
No
Number of Doors:
4
Number of Drawers:
6
Proposition 65:
Prop. 65 Warning for California Residents WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #J157V72WW
Item #7868774
5 out of 5 Customer Rating
Requires Certification
Part #J650V72BKO
Item #7869223
4.4 out of 5 Customer Rating
Requires Certification
Part #J157V72BW
Item #9046763
5 out of 5 Customer Rating
Requires Certification
Part #J620V72WW
Item #7869762
3.2 out of 5 Customer Rating
Requires Certification
Part #J2381045711
Item #7866307
4.4 out of 5 Customer Rating
Requires Certification
Part #J527V72BW
Item #7868518
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JE303V20WW
Item #8805296
5 out of 5 Customer Rating
Requires Certification
Part #J305V60SWWW
Item #7869690
3.2 out of 5 Customer Rating
Requires Certification
Part #JD200V48CSN
Item #10276297
4.9 out of 5 Customer Rating
Requires Certification
Part #JE645V36GW
Item #9046740
3.7 out of 5 Customer Rating
Requires Certification
Part #J655V60DBW
Item #10333367
5 out of 5 Customer Rating
Requires Certification
Part #JE444V48GW
Item #9046734
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing