This product requires certification to purchase.

5-1/2 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Nickel

You last purchased this on
 
Jerdon Style

5-1/2 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Nickel

Brand image
You last purchased this on
 
Jerdon Style

5-1/2 in. Folding Travel Freestanding 10X Magnifying Mirror with Black Travel Pouch in Nickel

  • Fast #
  • Part #JMC449N
  • Item #7682584
  • Manufacturer Part #MC449N
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 10X Folding Travel Mirror
  • 5.5" Diameter
  • Regular and 10X Magnification
  • Folds Flat for Travel
  • Pouch Included
  • Nickel Finish
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Diameter:
5-1/2 in
IAPMO Listed:
No
Installation Type:
Freestanding


Customers Also Bought
1–6 of 18 items
Part #RPOMM
Item #3815269
4.1 out of 5 Customer Rating
Requires Certification
Part #MYB0892BL
Item #7911749
5 out of 5 Customer Rating
Requires Certification
Part #MDN6892BN
Item #2309361
3.1 out of 5 Customer Rating
Requires Certification
Part #JHL88CL
Item #7682560
4.1 out of 5 Customer Rating
Requires Certification
Part #JJP7808C
Item #7682611
4.8 out of 5 Customer Rating
Requires Certification
Part #RCAMM
Item #7528324
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 6 items
Part #JHL88CL
Item #7682560
4.1 out of 5 Customer Rating
Requires Certification
Part #JJP7808C
Item #7682611
4.8 out of 5 Customer Rating
Requires Certification
Part #JJ513W
Item #4499017
4.1 out of 5 Customer Rating
Requires Certification
Part #JJ913B
Item #7682585
5 out of 5 Customer Rating
Requires Certification
Part #JJHD8B
Item #10094696
5 out of 5 Customer Rating
Requires Certification
Part #JJWM8CB
Item #7682463
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing