This product requires certification to purchase.

3/4 in. CTS Union Straight PEX Single Tee

You last purchased this on
 
John Guest

Speedfit® 3/4 in. CTS Union Straight PEX Single Tee

Brand image
You last purchased this on
 
John Guest

Speedfit® 3/4 in. CTS Union Straight PEX Single Tee

  • Fast #
  • Part #JPEI0228P
  • Item #4435603
  • Manufacturer Part #PEI0228P
4.2 out of 5 Customer Rating

Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Connects to any combination of copper, PEX, and CPVC pipe
  • Approved for behind wall applications as a permanent leak-free connection
  • Push-connect is simple to use with no tools or glue required
  • Twist and lock feature provides added security
  • Suitable for domestic hot and cold water and hydronic heat applications
  • Resistant to scale build-up
  • Requires Certification

Specifications

ASTM:
ASTM F-877
Application:
Plumbing
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
Speedfit®
End Connection 1:
Push
End Connection 2:
Push
End Connection 3:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight Tee
IAPMO Listed:
Yes
ISO:
ISO 9001
Material:
Plastic
Material Type:
Polyphenylsulfone
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Package Quantity:
Count of 1
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #JPP0212WP
Item #4435612
4.2 out of 5 Customer Rating
Requires Certification
Part #JPP0408WP
Item #4435607
5 out of 5 Customer Rating
Requires Certification
Part #JPP0408WUS
Item #8288483
5 out of 5 Customer Rating
Requires Certification
Part #JPP201208WUS
Item #8288472
3.6 out of 5 Customer Rating
Requires Certification
Part #JPP30121208WP
Item #4435630
4.2 out of 5 Customer Rating
Requires Certification
Part #JPP010822WP
Item #4435635
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JPI0208SUS
Item #8288465
5 out of 5 Customer Rating
Requires Certification
Part #JPP0212WP
Item #4435612
4.2 out of 5 Customer Rating
Requires Certification
Part #JPP30121208WP
Item #4435630
4.2 out of 5 Customer Rating
Requires Certification
Part #JPEI0320
Item #2909463
4 out of 5 Customer Rating
Requires Certification
Part #JPP0308WP
Item #4435614
3.4 out of 5 Customer Rating
Requires Certification
Part #JPI0412SUS
Item #8288468
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing