This product requires certification to purchase.

1-1/2 in. Brass Slip Joint Nut and Rubber Washer

You last purchased this on
 
Jones Stephens

1-1/2 in. Brass Slip Joint Nut and Rubber Washer

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Brass Slip Joint Nut and Rubber Washer

  • Fast #
  • Part #JT78012
  • Item #1599131
  • Manufacturer Part #T78012
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Chrome plated nut packed with square cut rubber washer
  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Color Finish Name:
Chrome Plated
Height:
1-9/10 in
Length:
6 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Width:
7-2/5 in



Customers Also Bought
1–6 of 18 items
Part #FNWHNG2Z38
Item #7485807
3.6 out of 5 Customer Rating
Requires Certification
Part #DDFM12766
Item #9547462
4.4 out of 5 Customer Rating
Requires Certification
Part #S5553
Item #31119
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7022Z0200
Item #5060304
3.5 out of 5 Customer Rating
Requires Certification
Part #FNW7001ZK
Item #308126
5 out of 5 Customer Rating
Requires Certification
Part #PF34250
Item #760249
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JT83150
Item #1603159
4.2 out of 5 Customer Rating
Requires Certification
Part #JT78125
Item #318288
3.9 out of 5 Customer Rating
Requires Certification
Part #JT84150
Item #2304110
5 out of 5 Customer Rating
Requires Certification
Part #JT77125
Item #71541
3.9 out of 5 Customer Rating
Requires Certification
Part #JT85150
Item #2473336
4.5 out of 5 Customer Rating
Requires Certification
Part #JT80135
Item #7719502
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing