This product requires certification to purchase.

3/8 in. OD x 3/8 in. Compression x 12 in. Braided Stainless Steel Faucet Flexible Water Connector

You last purchased this on
 
Jones Stephens

3/8 in. OD x 3/8 in. Compression x 12 in. Braided Stainless Steel Faucet Flexible Water Connector

Brand image
You last purchased this on
 
Jones Stephens

3/8 in. OD x 3/8 in. Compression x 12 in. Braided Stainless Steel Faucet Flexible Water Connector

  • Fast #
  • Part #JS04240
  • Item #2476076
  • Manufacturer Part #S04240
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for supplying water to faucets
  • Delta® style faucet connector
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube x OD Tube
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12 in
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Water Supply Connector Type:
Sink



Customers Also Bought
1–6 of 18 items
Part #REC28651
Item #531189
3.6 out of 5 Customer Rating
Requires Certification
Part #PFE37
Item #261018
3.7 out of 5 Customer Rating
Requires Certification
Part #PFXCHGT24
Item #4395897
3.2 out of 5 Customer Rating
Requires Certification
Part #FPRO1F16
Item #3919178
5 out of 5 Customer Rating
Requires Certification
Part #FB9WM72
Item #858326
5 out of 5 Customer Rating
Requires Certification
Part #FB1F20
Item #87807
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS04255
Item #7721882
5 out of 5 Customer Rating
Requires Certification
Part #JS04217
Item #2475978
3.9 out of 5 Customer Rating
Requires Certification
Part #JS04415
Item #3707125
4.2 out of 5 Customer Rating
Requires Certification
Part #JS04202
Item #2475911
5 out of 5 Customer Rating
Requires Certification
Part #JS04275
Item #7720657
4.1 out of 5 Customer Rating
Requires Certification
Part #JC77477LF
Item #7793036
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing