1-1/5 x 1-2/5 in. 13W LED Recessed Housing & Trim in Matte Black
Wafer 1-1/5 x 1-2/5 in. 13W LED Recessed Housing & Trim in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- The 6 in regressed round baffle with 5CCT switchable white technology provides high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K
- Regressed lens and baffle trim design to reduce glare for comfortable and even illumination
- 950L nominal at 3000K
- Dimmable to 10% only with triac dimmers
- Die cast aluminum mounting frame with integral polycarbonate flange provides passive thermal cooling achieving L70 at 50,000 hours
- Connect directly to 120V class-2 (CAN ICES-005 (B) / NMB-005 (B))LED driver
- Polycarbonate lens provides even illumination throughout the space
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Lighting
- Collection:
- Wafer
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 5000
- Depth:
- 1-2/5 in
- Diameter:
- 7 in
- Dimmable:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/5 in
- Installation Type:
- Ceiling Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 950
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 13 W
- Weight:
- 1.6 lb
- Width:
- 4-3/5 in