This product requires certification to purchase.

75 W Eyeball Trim in White

You last purchased this on
 
Juno Lighting

229 Series 75 W Eyeball Trim in White

Brand image
You last purchased this on
 
Juno Lighting

229 Series 75 W Eyeball Trim in White

  • Fast #
  • Part #J661209700582
  • Item #60054
  • Manufacturer Part #661209700582
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 6" regressed eyeball trim
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
IC2, IC21, IC21R, IC22, IC22R, TC2, TC2R
Collection:
229 Series
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
6 in
Diameter - Outside:
8 in
Light Bulb Shape Code:
PAR30 Long Neck
Light Bulb Style:
Reflector
Light Bulb Type:
Incandescent
Number of Lights:
1
UL Listed:
Suitable for Wet Locations
Watts:
75 W



Customers Also Bought
1–6 of 18 items
Part #PP35007100930
Item #7529575
4.7 out of 5 Customer Rating
Requires Certification
Part #C926232BK
Item #7542119
5 out of 5 Customer Rating
Requires Certification
Part #H301P
Item #38949
3.4 out of 5 Customer Rating
Requires Certification
Part #H70PS
Item #40076
5 out of 5 Customer Rating
Requires Certification
Part #J194994243809
Item #9539268
3.9 out of 5 Customer Rating
Requires Certification
Part #J661209700001
Item #102135
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–2 of 2 items
Part #J661209700001
Item #102135
3.1 out of 5 Customer Rating
Requires Certification
Part #J194994243809
Item #9539268
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing