1/2 pt R-320 Contact Adhesive Brush Top
1/2 pt R-320 Contact Adhesive Brush Top
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Excellent for joining seams and butt joints of elastomeric pipe and sheet insulation
- Ideal for bonding porous and non-porous materials
- Will make resilient and heat-resistant bonds
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Name:
- Amber
- Product Type:
- Adhesive
- Size:
- 1/2 pt