Brass Soft Touch Drain in Polished Chrome
European Brass Soft Touch Drain in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Excellent blade life
Documents
Specifications
- Collection:
- European
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 3-13/16 in
- Tailpiece Style:
- Straight