This product requires certification to purchase.

Supply Elbow in Polished Nickel

You last purchased this on
 
Kallista

Supply Elbow in Polished Nickel

Brand image
You last purchased this on
 
Kallista

Supply Elbow in Polished Nickel

  • Fast #
  • Part #KP2165100SN
  • Item #9290779
  • Manufacturer Part #P21651-00-SN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Product availability limited in Brushed Nickel (AG). Please contact KALLISTA customer service (888-452-5547) for more information.
  • High-quality solid metal construction for durability and reliability
  • Integrated supply and holder
  • Unlacquered Brass (ULB): Available in North America and the United Kingdom only
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
2-1/8 in
Faucet Part Type:
Supply Elbow
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
2-15/16 in
Material:
Metal



Customers Also Bought
1–6 of 18 items
Part #K9514-CP
Item #241271
5 out of 5 Customer Rating
Requires Certification
Part #K2972-KS-NA
Item #4273432
4.2 out of 5 Customer Rating
Requires Certification
Part #K2974-K-NA
Item #4273435
4.5 out of 5 Customer Rating
Requires Certification
Part #K728-K-NA
Item #4038450
3.1 out of 5 Customer Rating
Requires Certification
Part #ZP6900120BC
Item #7751849
5 out of 5 Customer Rating
Requires Certification
Part #A8888035243
Item #7635119
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KP2152100SN
Item #9290738
5 out of 5 Customer Rating
Requires Certification
Part #KP2183400SN
Item #9669355
5 out of 5 Customer Rating
Requires Certification
Part #KP21356LVCP
Item #8949629
5 out of 5 Customer Rating
Requires Certification
Part #KP2205000GN
Item #8027838
3.3 out of 5 Customer Rating
Requires Certification
Part #KP2205000CP
Item #4563195
4 out of 5 Customer Rating
Requires Certification
Part #KP19310WSNA
Item #7489793
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing