This product requires certification to purchase.

Toilet Shim in White

You last purchased this on
 
Keeney

Toilet Shim in White

  • Fast #
  • Part #KEEPP23649
  • Item #4609960
  • Manufacturer Part #PP23649
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Keeney

Toilet Shim in White

  • Fast #
  • Part #KEEPP23649
  • Item #4609960
  • Manufacturer Part #PP23649
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Hard plastic toilet shims
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
7-1/2 in
Height:
7-81/100 in
Material:
Plastic
Product Type:
Shim
WaterSense Labeled:
No
Width:
3-3/4 in