This product requires certification to purchase.

400W 4-Light Medium E-26 Incandescent Bath Light in Brushed Nickel

You last purchased this on
 
Kichler Lighting

400W 4-Light Medium E-26 Incandescent Bath Light in Brushed Nickel

Brand image
You last purchased this on
 
Kichler Lighting

400W 4-Light Medium E-26 Incandescent Bath Light in Brushed Nickel

  • Fast #
  • Part #KK5338NIS
  • Item #7554161
  • Manufacturer Part #5338NIS
5 out of 5 Customer Rating
400W 4-Light Medium E-26 Incandescent Bath Light

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Modern lines
  • Ships Via: UPS
  • Additional Finishes': Brushed Nickel/Tannery Bronze/Chrome/
  • Glass Can be Installed Up or Down
  • Safety Rated: ETL_Damp
  • Additional Shade Information: SATIN ETCHED
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
8 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
4
Power Source:
Electric
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #L270MJ7
Item #9638179
5 out of 5 Customer Rating
Requires Certification
Part #R8968WH
Item #9823774
4.7 out of 5 Customer Rating
Requires Certification
Part #N60322
Item #2639495
5 out of 5 Customer Rating
Requires Certification
Part #C121731BN463
Item #7542003
3.8 out of 5 Customer Rating
Requires Certification
Part #KK5339NIS
Item #7554010
4.9 out of 5 Customer Rating
Requires Certification
Part #PP270909
Item #4307587
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK45573NI
Item #5066311
4.9 out of 5 Customer Rating
Requires Certification
Part #KK45193CH
Item #7172145
3.4 out of 5 Customer Rating
Requires Certification
Part #KK45972NBR
Item #8129906
5 out of 5 Customer Rating
Requires Certification
Part #KK45973OZ
Item #7658915
5 out of 5 Customer Rating
Requires Certification
Part #KK45297BK
Item #9695215
4.4 out of 5 Customer Rating
Requires Certification
Part #KK625NI
Item #982574
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing