This product requires certification to purchase.

100W 4-Light Bathroom Vanity Light in Polished Brass

You last purchased this on
 
NUVO

100W 4-Light Bathroom Vanity Light in Polished Brass

Brand image
You last purchased this on
 
NUVO

100W 4-Light Bathroom Vanity Light in Polished Brass

  • Fast #
  • Part #N77189
  • Item #2912271
  • Manufacturer Part #77/189
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lawful for sale in California
  • Safety listing: cUL - damp
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Damp
  • Replaceable Light Source: Yes
  • UL Application: Wall
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2 in
ETL Listed:
No
Height:
4-3/4 in
Installation Type:
Wall Mount
Light Bulb Style:
Globe
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Glass, Metal
Number of Lights:
4
Proposition 65:
WARNING: This product can expose you to chemicals including Lead which is known to the State of California to cause cancer, or birth defects, or other reproductive harm. For more information, go to http://www.P65Warnings.ca.gov.
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #L88013
Item #1138767
4 out of 5 Customer Rating
Requires Certification
Part #L80714W
Item #2343043
4.6 out of 5 Customer Rating
Requires Certification
Part #L88014
Item #4087562
5 out of 5 Customer Rating
Requires Certification
Part #TMW2000W
Item #10559913
3.8 out of 5 Customer Rating
Requires Certification
Part #N77193
Item #2912310
3.5 out of 5 Customer Rating
Requires Certification
Part #N60257
Item #2639443
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N77193
Item #2912310
3.5 out of 5 Customer Rating
Requires Certification
Part #N60341
Item #2406741
3.1 out of 5 Customer Rating
Requires Certification
Part #NUV60345
Item #2406729
3.7 out of 5 Customer Rating
Requires Certification
Part #N603264
Item #3859643
5 out of 5 Customer Rating
Requires Certification
Part #N77196
Item #4839607
4.4 out of 5 Customer Rating
Requires Certification
Part #NUV60346
Item #2406730
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing