60W 4-Light Candelabra E-12 Incandescent Pendant Light in Black
Abbotswell™ 60W 4-Light Candelabra E-12 Incandescent Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Easily integrates with traditional, transitional, and modern farmhouse styles and decor
- The Abbotswell pendant with black finish makes maximum impact with minimal lines
- Intersecting pentagon design delivers a piece that easily mingles with a variety of styles
- Consider hanging this pendant in pairs or multiples over a long dining room table or kitchen island
- Candelabra base works with both incandescent and LED bulbs
- Channeling warm, ambient light, the incandescent lamping creates an inviting atmosphere when illuminated
- Bulbs not included
Specifications
- ADA Compliant:
- No
- Collection:
- Abbotswell™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 19 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 4
- Overall Height:
- 93 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in