This product requires certification to purchase.

60W 5-Light Medium E-26 Chandelier in Matte Black

You last purchased this on
 
Millennium Lighting

Ashford 60W 5-Light Medium E-26 Chandelier in Matte Black

Brand image
You last purchased this on
 
Millennium Lighting

Ashford 60W 5-Light Medium E-26 Chandelier in Matte Black

  • Fast #
  • Part #M9725MB
  • Item #8205491
  • Manufacturer Part #9725-MB
5 out of 5 Customer Rating
25 x 25 in. 100W 5-Light 1-Tier Medium Up Lighting Traditional Chandelier

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Place this fixture to the side of your kitchen, bathroom, bedroom, foyer or any room to accent your decor.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Collection:
Ashford
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
25 in
Installation Type:
Ceiling Mount, Chain Hung
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
5
Number of Tiers:
1
Proposition 65:
PROP 65 WARNING
Size:
25 in x 25 in
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
25 in



Customers Also Bought
1–6 of 18 items
Part #PP462209
Item #4227664
4.8 out of 5 Customer Rating
Requires Certification
Part #M333684
Item #7072461
3.4 out of 5 Customer Rating
Requires Certification
Part #M496584
Item #4665438
3.3 out of 5 Customer Rating
Requires Certification
Part #KK43671NI
Item #5066348
5 out of 5 Customer Rating
Requires Certification
Part #C428851AD451
Item #7542127
4.5 out of 5 Customer Rating
Requires Certification
Part #PP462309
Item #4227694
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M9741MG
Item #9529779
3.5 out of 5 Customer Rating
Requires Certification
Part #M9731MB
Item #8205557
5 out of 5 Customer Rating
Requires Certification
Part #M9703MG
Item #8205429
3.7 out of 5 Customer Rating
Requires Certification
Part #M9702MG
Item #8205497
5 out of 5 Customer Rating
Requires Certification
Part #M9805MB
Item #9256912
4.1 out of 5 Customer Rating
Requires Certification
Part #M5515MB
Item #9256925
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing