Bathroom Sink Drain in Matte Black
Bathroom Sink Drain in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Without overflow
- 1-1/4" (32 mm) connection
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
Documents
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Grid Drain Material:
- Metal
- Overflow Included:
- No