This product requires certification to purchase.

Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

You last purchased this on
 
KOHLER

Graze® Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Graze® Wall Mount Pot Filler in Vibrant® Brushed Moderne Brass

  • Fast #
  • Part #K22066-2MB
  • Item #9274019
  • Manufacturer Part #22066-2MB
5 out of 5 Customer Rating
Two Handle Lever Pot Filler

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Articulating spout with 360-degree rotation offers superior clearance for filling pots on cooktops and ranges
  • 22-3/4 (578 mm) swing spout reach
  • 3.2 gpm (121 l/min) flow rate at 60 psi (414 bar)
  • Single lever handle with main lever shutoff
  • KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Graze®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Brushed Moderne Brass
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
8-63/1000 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
3.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Reach:
22-3/4 in
Spout Type:
Swivel



Customers Also Bought
1–6 of 18 items
Part #K22065-VS
Item #8035441
4.2 out of 5 Customer Rating
Requires Certification
Part #K22060-BL
Item #8035436
5 out of 5 Customer Rating
Requires Certification
Part #K22061-VS
Item #8035445
5 out of 5 Customer Rating
Requires Certification
Part #K30612-CP
Item #9820480
4.8 out of 5 Customer Rating
Requires Certification
Part #K22062-VS
Item #8035430
5 out of 5 Customer Rating
Requires Certification
Part #K22972-BL
Item #8833718
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K22068-CP
Item #8104906
4.5 out of 5 Customer Rating
Requires Certification
Part #K22060-BL
Item #8035436
5 out of 5 Customer Rating
Requires Certification
Part #K22061-VS
Item #8035445
5 out of 5 Customer Rating
Requires Certification
Part #K24134-VS
Item #10197950
5 out of 5 Customer Rating
Requires Certification
Part #K22062-VS
Item #8035430
5 out of 5 Customer Rating
Requires Certification
Part #K22064-VS
Item #8035420
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing