This product requires certification to purchase.

19-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Franke

Cube 19-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
Franke

Cube 19-9/16 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #FCUX11019
  • Item #9316965
  • Manufacturer Part #CUX11019
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Deep Capacity Bowl: A large deep bowl makes it easy to clean cookware items and minimizes splashing, offering the form and function you expect from your sink
  • Easy to Clean: the resilient Pearl finish will stand up to heavy everyday use
  • Efficient Drain: The pitched bottom creates efficient draining, and the rear drain placement provides additional storage below the sink
  • Undermount Installation: Fitted underneath the counter, it gives an edgeless finish that is easy to clean
  • Requires Certification

Specifications

Application:
Residential
Collection:
Cube
Drain Location:
Rear Center
Gauge (metal):
18 ga
Length:
19-9/16 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18 in x 16-1/8 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
17-3/4 in



Customers Also Bought
1–6 of 18 items
Part #K23652-NA
Item #7426603
4.5 out of 5 Customer Rating
Requires Certification
Part #B442767
Item #7793528
5 out of 5 Customer Rating
Requires Certification
Part #K35760-VS
Item #10170638
5 out of 5 Customer Rating
Requires Certification
Part #H72800801
Item #8846091
3.3 out of 5 Customer Rating
Requires Certification
Part #K22066-VS
Item #8035432
4.2 out of 5 Customer Rating
Requires Certification
Part #K22062-VS
Item #8035430
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FCUX11025
Item #7289134
4.1 out of 5 Customer Rating
Requires Certification
Part #FCUX11023
Item #7786438
5 out of 5 Customer Rating
Requires Certification
Part #FCUX11021
Item #7059777
3.9 out of 5 Customer Rating
Requires Certification
Part #FCUX11030
Item #7059840
4 out of 5 Customer Rating
Requires Certification
Part #FCUX11015
Item #7059805
4.1 out of 5 Customer Rating
Requires Certification
Part #FCUX11027
Item #7059786
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing