1.28 gpf Toilet Tank in White
Irvine® 1.28 gpf Toilet Tank in White
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Toilet bowl and seat sold separately
- Revolution 360 swirl flushing system powered by AquaPiston
- Flow rate - 1.28 gpf
- Standard left hand polished chrome trip lever included
- Supply line sold separately
- Combines with the K-20485 bowl to create a complete K-20450 Irvine™ toilet
- AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Easy-to-flush canister design requires less force to actuate than a 3 in flapper, and has 90% less exposed seal material which resists conditions that cause wear, tear, shrinkage and swelling
- Alternative options available - Irvine toilet tank with ContinousClean - K-90097
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Irvine®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 15-1/16 in
- IAPMO Listed:
- Yes
- Length:
- 8-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- WaterSense Labeled:
- Yes
- Width:
- 14-9/16 in