This product requires certification to purchase.

1.28 gpf Toilet Tank in White

You last purchased this on
 
KOHLER

Irvine® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K90098-0
  • Item #7848281
  • Manufacturer Part #90098-0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Irvine® 1.28 gpf Toilet Tank in White

  • Fast #
  • Part #K90098-0
  • Item #7848281
  • Manufacturer Part #90098-0
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flow rate - 1.28 gpf
  • ContinuousClean system automatically dispenses cleaning solution with every flush
  • Works with any white toilet bowl cleaner tablet, tablets last for more than one year in ContinuousClean system
  • Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • 1.28 gpf
  • Left hand polished chrome trip lever
  • Combines with the K-20485 bowl to create a complete K-90097 Irvine™ ContinuousClean toilet
  • Adjustment dial lets you set how much cleaning solution is dispensed with every flush
  • Optional - uses two AAA batteries (included) to power the LED system indicator light, system indicator light will notify user when system is working properly and when to replace cleaning agent or batteries
  • AquaPiston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Irvine®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
8-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
16-1/16 in
IAPMO Listed:
Yes
Length:
8-1/2 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
14-9/16 in