Two Handle Bar Faucet in Polished Chrome
Jolt® Two Handle Bar Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 5" (127 mm) gooseneck spout reach
- Gooseneck spout swivels for unobstructed use of the sink
- Two lever handles offer separate control of hot and cold water
- Aerated flow delivers a smooth, steady stream of water
- 1.5 gpm (5.7 lpm) maximum flow rate at 60 psi (4.14 bar)
- Quarter-turn washerless ceramic disc valves
- Less drain
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Jolt®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 11-5/16 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc, Washerless
- Flow Rate:
- 1.5 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/2 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-7/8 in
- Spout Reach:
- 5 in
- Spout Type:
- Swivel