This product requires certification to purchase.

61-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

You last purchased this on
 
KOHLER

Levity® 61-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

Brand image
You last purchased this on
 
KOHLER

Levity® 61-9/16 x 59-5/8 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #K702419-L-BL
  • Item #9868829
  • Manufacturer Part #702419-L-BL
5 out of 5 Customer Rating
61-9/16 x 59-5/8 in. Frameless Sliding Shower Door

X Points
Color Finish Name: Matte Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides smooth, quiet sliding action
  • Vertical blade handles accentuate the contemporary style
  • Cleancoat glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Cleancoat (Based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Clean Coat®+ glass coating creates a hydrophobic barrier that repels water, soap scum, and residue, saving time and protecting shower doors 10 times longer than original Clean coat (based on 2021 internal wear/abrasion testing using a microfiber cloth)
  • Smooth, easy-to-clean wall jambs
  • 17" (432 mm) vertical handles with 1/4" (6 mm) inside knob for easy opening and closing
  • Tempered glass ensures enhanced safety and durability
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Levity®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-47/250 in
Frame Type:
Frameless
Glass Thickness:
5/16 in
Glass Type:
Tempered, Clear
Height:
61-9/16 in
Length:
3 in
Product Type:
Shower Door
Shower Door Height Range:
61-65 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Width:
59-5/8 in



Customers Also Bought
1–6 of 18 items
Part #K20201-LA-0
Item #7234597
4.4 out of 5 Customer Rating
Requires Certification
Part #MT2313EP
Item #7302922
4.2 out of 5 Customer Rating
Requires Certification
Part #SHLERHZBN
Item #9894269
5 out of 5 Customer Rating
Requires Certification
Part #K20110-0
Item #7311715
4.2 out of 5 Customer Rating
Requires Certification
Part #PF67312ZBN
Item #10076211
3.3 out of 5 Customer Rating
Requires Certification
Part #SHLE24TBZBN
Item #9894353
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K702423-L-BL
Item #9868851
3.2 out of 5 Customer Rating
Requires Certification
Part #K706014-L-MX
Item #4505365
4.5 out of 5 Customer Rating
Requires Certification
Part #K702419-L-BNK
Item #9868902
3.9 out of 5 Customer Rating
Requires Certification
Part #K702429-L-BL
Item #9792649
4.3 out of 5 Customer Rating
Requires Certification
Part #K706015-L-MX
Item #4505725
4.5 out of 5 Customer Rating
Requires Certification
Part #K702424-L-BNK
Item #9868844
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing