Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome
Occasion® Single Hole Bathroom Sink Faucet with Pop-Up Drain Assembly in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 6 in (152 mm) spout reach
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal pop-up drain with 1-1/4 in tailpiece
- Part of the Occasion bathroom faucet and accessory collection
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Occasion®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.2 gpm
- Height:
- 5-11/16 in
- Installation Type:
- Deck Mount
- Length:
- 7-1/4 in
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 6-1/16 in
- Spout Type:
- Fixed
- WaterSense Labeled:
- Yes