This product requires certification to purchase.

1/2 in. NPT Brass Rainhead Arm in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Statement® 1/2 in. NPT Brass Rainhead Arm in Vibrant Brushed Moderne Brass

Brand image
You last purchased this on
 
KOHLER

Statement® 1/2 in. NPT Brass Rainhead Arm in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K26322-2MB
  • Item #9273941
  • Manufacturer Part #26322-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible only with single-function rainheads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Statement®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Depth:
2-3/16 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Rainhead Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3-9/16 in
Installation Type:
Wall Mount
Length:
15-1/2 in
Material:
Brass
Spout Height:
2-1/2 in
Spout Reach:
15-1/2 in
WaterSense Labeled:
No
Width:
2-3/16 in


Customers Also Bought
1–6 of 18 items
Part #K14426-2MB
Item #8965275
3.9 out of 5 Customer Rating
Requires Certification
Part #K26321-2MB
Item #9274042
4.5 out of 5 Customer Rating
Requires Certification
Part #K8593-2MB
Item #9274378
4.7 out of 5 Customer Rating
Requires Certification
Part #K26310-2MB
Item #9274307
5 out of 5 Customer Rating
Requires Certification
Part #KT37391-2MB
Item #9208949
5 out of 5 Customer Rating
Requires Certification
Part #K7129-BL
Item #7601008
4.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K26321-BL
Item #9690863
5 out of 5 Customer Rating
Requires Certification
Part #K26320-BL
Item #9690784
5 out of 5 Customer Rating
Requires Certification
Part #K26322-CP
Item #9690908
5 out of 5 Customer Rating
Requires Certification
Part #K26307-CP
Item #9690832
4.4 out of 5 Customer Rating
Requires Certification
Part #K98360-CP
Item #4813581
3.7 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing