This product requires certification to purchase.

Metal Slide Bar Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Occasion® Metal Slide Bar Trim in Vibrant® Brushed Nickel

Brand image
You last purchased this on
 
KOHLER

Occasion® Metal Slide Bar Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #K27055-BN
  • Item #9917929
  • Manufacturer Part #27055-BN
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 2-3/4" (70 mm) x 2-3/4" (70 mm)
  • For use with a 24" or 30" basic slidebar (sold separately)
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification

Specifications

Collection:
Occasion®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Faucet Part Type:
Slide Bar Trim
Height:
2-3/4 in
Installation Type:
Wall Mount
Material:
Metal
Width:
2-3/4 in


Customers Also Bought
1–6 of 18 items
Part #DHL6676PN
Item #10071480
3.6 out of 5 Customer Rating
Requires Certification
Part #DHL7076GL
Item #8051149
4.5 out of 5 Customer Rating
Requires Certification
Part #K27009-CP
Item #9917801
5 out of 5 Customer Rating
Requires Certification
Part #D8399224BL
Item #9328093
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5376GL
Item #8098489
4.3 out of 5 Customer Rating
Requires Certification
Part #K27010-4-CP
Item #9917823
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K45131-CP
Item #4158677
5 out of 5 Customer Rating
Requires Certification
Part #K72796-2MB
Item #9274028
5 out of 5 Customer Rating
Requires Certification
Part #K7392-2MB
Item #8964977
5 out of 5 Customer Rating
Requires Certification
Part #K28563-BN
Item #8742293
5 out of 5 Customer Rating
Requires Certification
Part #K98348-CP
Item #4812527
5 out of 5 Customer Rating
Requires Certification
Part #K22172-BL
Item #7730227
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing