This product requires certification to purchase.

36 in. Grab Bar in Matte Black

You last purchased this on
 
KOHLER

Purist® 36 in. Grab Bar in Matte Black

Brand image
You last purchased this on
 
KOHLER

Purist® 36 in. Grab Bar in Matte Black

  • Fast #
  • Part #K11895-BL
  • Item #8358026
  • Manufacturer Part #11895-BL
5 out of 5 Customer Rating
36 in. Grab Bar

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Premium metal construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Base Plate Height:
2-7/16 in
Base Plate Width:
2-7/16 in
Collection:
Purist®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
15-1/4 in
Diameter:
1-1/4 in
Hardware Included:
Yes
Height:
26-1/2 in
Installation Type:
Wall Mount
Length:
36 in
Material:
Metal
Mount Type:
Wall
Projection:
1-1/2 in
Width:
29 in



Customers Also Bought
1–6 of 18 items
Part #K11897-S
Item #3811429
4.5 out of 5 Customer Rating
Requires Certification
Part #K78379-BL
Item #7533502
4.2 out of 5 Customer Rating
Requires Certification
Part #K11892-S
Item #3811312
4.6 out of 5 Customer Rating
Requires Certification
Part #K27363-BN
Item #7730133
3.1 out of 5 Customer Rating
Requires Certification
Part #K11896-S
Item #3811404
3.8 out of 5 Customer Rating
Requires Certification
Part #K27393-BN
Item #9918092
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K11896-S
Item #3811404
3.8 out of 5 Customer Rating
Requires Certification
Part #K11892-S
Item #3811312
4.6 out of 5 Customer Rating
Requires Certification
Part #K11893-BN
Item #3891511
4.5 out of 5 Customer Rating
Requires Certification
Part #K11897-S
Item #3811429
4.5 out of 5 Customer Rating
Requires Certification
Part #K11893-BL
Item #8357852
5 out of 5 Customer Rating
Requires Certification
Part #K11895-S
Item #3811378
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing