This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
KOHLER

Simplice® Single Handle Pressure Balancing Valve Trim in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Simplice® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #KTS23950-4-CP
  • Item #9918212
  • Manufacturer Part #TS23950-4-CP
5 out of 5 Customer Rating
Single Handle Pressure Balancing Valve Trim

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • A single handle controls both on/off activation and temperature setting
  • Coordinates with other products in the Simplice® collection
  • Premium material construction with metal handle ensures reliability and durability
  • KOHLER® finishes resist corrosion and tarnishing
  • KOHLER® faucet lifetime limited warranty
  • KOHLER faucet lifetime limited warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Collection:
Simplice®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
5-3/8 in
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Dual
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #KT23951-4-BN
Item #9918128
5 out of 5 Customer Rating
Requires Certification
Part #K10327-G-BN
Item #7629143
5 out of 5 Customer Rating
Requires Certification
Part #K22177-BN
Item #7730248
4.8 out of 5 Customer Rating
Requires Certification
Part #K45211-CP
Item #4336896
3.6 out of 5 Customer Rating
Requires Certification
Part #K27390-4K-BN
Item #9918086
5 out of 5 Customer Rating
Requires Certification
Part #K99899-G-CP
Item #7629165
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS97074-4G-CP
Item #7951683
3.6 out of 5 Customer Rating
Requires Certification
Part #KTLS97077-4-BL
Item #8950006
4.5 out of 5 Customer Rating
Requires Certification
Part #KT72770-4-SN
Item #4669134
4 out of 5 Customer Rating
Requires Certification
Part #KTS22026-4-BL
Item #7654552
4.1 out of 5 Customer Rating
Requires Certification
Part #KTS35917-4Y-2MB
Item #10221800
5 out of 5 Customer Rating
Requires Certification
Part #KTS72767-4-SN
Item #7182126
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing