This product requires certification to purchase.

Single Handle Single Function Shower Faucet in Vibrant® Brushed Bronze

You last purchased this on
 
KOHLER

HydroRail®-R Occasion™ Single Handle Single Function Shower Faucet in Vibrant® Brushed Bronze

Brand image
You last purchased this on
 
KOHLER

HydroRail®-R Occasion™ Single Handle Single Function Shower Faucet in Vibrant® Brushed Bronze

  • Fast #
  • Part #K27118-G-BV
  • Item #10078094
  • Manufacturer Part #27118-G-BV
5 out of 5 Customer Rating
Single Handle Single Function Shower Faucet

X Points
Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Hydro Rail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the handshower and rainhead
  • Slidebar bracket allows you to adjust the height and angle of the handshower
  • Full coverage with Katalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized sprayface for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the occasion bathroom faucet and accessory collection
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
HydroRail®-R Occasion™
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant® Brushed Bronze
Diameter:
8-5/16 in
Escutcheon Height:
3 in
Escutcheon Width:
3 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Height:
29 in
Number of Handles:
Single Handle
Shower Arm Reach:
17-15/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full Coverage
WaterSense Labeled:
Yes
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #KTS27420-4-BMB
Item #9752246
5 out of 5 Customer Rating
Requires Certification
Part #K76465-Y-BL
Item #10039796
5 out of 5 Customer Rating
Requires Certification
Part #KTS23954-4-2MB
Item #9274334
5 out of 5 Customer Rating
Requires Certification
Part #K21335-CP
Item #7849340
5 out of 5 Customer Rating
Requires Certification
Part #K27416-4-CP
Item #9752024
5 out of 5 Customer Rating
Requires Certification
Part #K29777-PA-0
Item #10089343
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KTS14422-4G-BL
Item #7951738
4.7 out of 5 Customer Rating
Requires Certification
Part #KTS35938-4H-CP
Item #10361302
4.1 out of 5 Customer Rating
Requires Certification
Part #KTS99764-4G-BL
Item #9674590
4.7 out of 5 Customer Rating
Requires Certification
Part #KTLS22029-4-BL
Item #7654698
3.2 out of 5 Customer Rating
Requires Certification
Part #KTLS16234-4-CP
Item #7182117
3.4 out of 5 Customer Rating
Requires Certification
Part #KT35943-4G-BL
Item #10361252
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing