This product requires certification to purchase.

Half-Dummy Door Knob in Satin Chrome

You last purchased this on
 
Kwikset

Tylo® Half-Dummy Door Knob in Satin Chrome

Brand image
You last purchased this on
 
Kwikset

Tylo® Half-Dummy Door Knob in Satin Chrome

  • Fast #
  • Part #K488T26DV1
  • Item #2389849
  • Manufacturer Part #488T 26D V1
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable latches fit all standard preparations
  • Lifetime mechanical and finish warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Collection:
Tylo®
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Material:
Metal
Handle Type:
Dummy
Height:
2-5/8 in
Length:
2-3/8 in
Security Grade:
3
Width:
1-7/8 in


Customers Also Bought
1–6 of 18 items
Part #SCH988112
Item #3666807
3.3 out of 5 Customer Rating
Requires Certification
Part #CDK94US15
Item #5078775
3.6 out of 5 Customer Rating
Requires Certification
Part #K740A26DSMT6ALRCSG
Item #7237829
5 out of 5 Customer Rating
Requires Certification
Part #K730A26D6ALRCSKIGC
Item #7237823
5 out of 5 Customer Rating
Requires Certification
Part #K400T26D6ALRCSV1
Item #4630238
5 out of 5 Customer Rating
Requires Certification
Part #K788TNL15RH
Item #3803095
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K400T26D6ALRCSV1
Item #4630238
5 out of 5 Customer Rating
Requires Certification
Part #K690T15SMTBBPKG
Item #5115464
5 out of 5 Customer Rating
Requires Certification
Part #K400T15SMT6ALRCSV1
Item #5115470
5 out of 5 Customer Rating
Requires Certification
Part #K488T15V1
Item #5115454
4.2 out of 5 Customer Rating
Requires Certification
Part #K200T26D6ALRCSV1
Item #4630265
5 out of 5 Customer Rating
Requires Certification
Part #K200T156ALRCSV1
Item #5115483
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing