9 in. LED 12 W in White
Contemporary 9 in. LED 12 W in White
Frequently Purchased Together
Product Details
Product Details
- Dedicated LED Light Source
- Composite Construction
- Electronic Dimmable LED
- Occupancy Sensor w/Indicator Light
- 3 Minute Timer
- 90CRI
- ETL Listed for Dry Locations
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.1
- Application:
- Ceiling
- Average Life:
- 50000 h
- Ballast Type:
- Dimmable
- Beam Spread:
- 40°
- CSA Certified:
- No
- Collection:
- Contemporary
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 1-1/2 in
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frost
- Height:
- 1-1/2 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 8 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 950
- Lumens per Watt:
- 83
- Material:
- Composite, Plastic
- Material Type:
- Polycarbonate
- Maximum Temperature:
- 40
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Width:
- 9 in
- Wire Gauge (AWG):
- 18 AWG