This product requires certification to purchase.

5-Light 26 in. Wide Chandelier in Matte Black with Brushed Nickel

You last purchased this on
 
Millennium Lighting

Burbank 5-Light 26 in. Wide Chandelier in Matte Black with Brushed Nickel

Brand image
You last purchased this on
 
Millennium Lighting

Burbank 5-Light 26 in. Wide Chandelier in Matte Black with Brushed Nickel

  • Fast #
  • Part #M3485MBHBZ
  • Item #7858997
  • Manufacturer Part #3485-MB/HBZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black/Heirloom Bronze Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Specifications

Collection:
Burbank
Color Finish Category:
Blacks
Color Finish Name:
Matte Black/Heirloom Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
30 in
Installation Type:
Chain Hung
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Up Lighting
Lighting Style:
Contemporary, Modern
Material:
Metal
Number of Lights:
5
Number of Tiers:
1
UL Listed:
Suitable for Dry Locations
Watts:
100 W
Width:
26 in



Customers Also Bought
1–6 of 18 items
Part #KK43059OZ
Item #4602096
3.4 out of 5 Customer Rating
Requires Certification
Part #PP400209009
Item #8158851
3.3 out of 5 Customer Rating
Requires Certification
Part #C428851AD451
Item #7542127
4.5 out of 5 Customer Rating
Requires Certification
Part #KK43997BK
Item #8130062
5 out of 5 Customer Rating
Requires Certification
Part #D556639
Item #7659057
3.6 out of 5 Customer Rating
Requires Certification
Part #PP400048020
Item #7359469
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M3493MBHBZ
Item #7859173
4.7 out of 5 Customer Rating
Requires Certification
Part #M9725MB
Item #8205491
5 out of 5 Customer Rating
Requires Certification
Part #M9805MB
Item #9256912
4.1 out of 5 Customer Rating
Requires Certification
Part #M9803SN
Item #9256945
4.7 out of 5 Customer Rating
Requires Certification
Part #M9605MB
Item #9256964
5 out of 5 Customer Rating
Requires Certification
Part #M5515MB
Item #9256925
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing