This product requires certification to purchase.

60W 6-Light Chandelier in Brushed Nickel

You last purchased this on
 
Minka Lavery

Savannah Row 60W 6-Light Chandelier in Brushed Nickel

Brand image
You last purchased this on
 
Minka Lavery

Savannah Row 60W 6-Light Chandelier in Brushed Nickel

  • Fast #
  • Part #M333684
  • Item #7072461
  • Manufacturer Part #3336-84
3.4 out of 5 Customer Rating
60W 6-Light Chandelier

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • The Savannah Row by Minka Lavery is a traditional 6-light single tier chandelier in brushed nickel supplies ample lighting for your daily needs, while adding a layer of today's style to your home's decor.
  • Durable steel construction is built to last and offers a clean, polished look
  • Uses 6-light, 60-Watt candelabra base bulbs
  • Compatible with standard wall dimmer
  • Lantern-style design with unique, open frame creates an eye-catching centerpiece
  • Requires Certification

Specifications

Collection:
Savannah Row
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
26 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Clear
Height:
26-3/4 in
Installation Type:
Ceiling Mount
Length:
26 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
5760
Material:
Steel, Glass
Number of Lights:
6
Number of Tiers:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Size:
26 in W x 26-3/4 in H 26 in L
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
26 in



Customers Also Bought
1–6 of 18 items
Part #M4679111
Item #7577283
3.6 out of 5 Customer Rating
Requires Certification
Part #C419361AD
Item #7270031
5 out of 5 Customer Rating
Requires Certification
Part #M4104172
Item #4811338
4.5 out of 5 Customer Rating
Requires Certification
Part #M9725MB
Item #8205491
5 out of 5 Customer Rating
Requires Certification
Part #M444466A
Item #9930795
3.9 out of 5 Customer Rating
Requires Certification
Part #KK3502TZ
Item #3380378
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M444466A
Item #9930795
3.9 out of 5 Customer Rating
Requires Certification
Part #M4679111
Item #7577283
3.6 out of 5 Customer Rating
Requires Certification
Part #M410584
Item #5071575
3.7 out of 5 Customer Rating
Requires Certification
Part #M410366
Item #8864721
3.3 out of 5 Customer Rating
Requires Certification
Part #M3122301
Item #2375947
4.4 out of 5 Customer Rating
Requires Certification
Part #M4969284
Item #4811326
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing