This product requires certification to purchase.

3 in. Cut-off Wheel for M12 Fuel™ 2522 3 in. Cut Off Tool (3 Pack)

You last purchased this on
 
Milwaukee®

3 in. Cut-off Wheel for M12 Fuel™ 2522 3 in. Cut Off Tool (3 Pack)

Brand image
You last purchased this on
 
Milwaukee®

3 in. Cut-off Wheel for M12 Fuel™ 2522 3 in. Cut Off Tool (3 Pack)

  • Fast #
  • Part #M49943000
  • Item #7688648
  • Manufacturer Part #49-94-3000
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ideal for cutting various metals and steels including stainless
  • Size: 3 in. x .040 x 3/8 in.
  • For use with Milwaukee M12 FUEL 3 in. cut off tool (2522) and other cut off tools with 3/8 in. arbor
  • Includes (3) metal cut off wheels
  • 3/8 in. Arbor hole size
  • Maximum 20,000 RPM
  • Requires Certification

Specifications

Application:
Metal, Stainless Steel
Arbor Hole Size:
3/8 in
Diameter:
3 in
Material:
Metal
Package Quantity:
Pack of 3
Product Type:
Cut Off Wheel
RPM:
21000
Weight:
0.024 lb
Width:
1/25 in



Customers Also Bought
1–6 of 18 items
Part #M220320
Item #7033766
5 out of 5 Customer Rating
Requires Certification
Part #DDPH2R1P25
Item #8456234
5 out of 5 Customer Rating
Requires Certification
Part #R26803
Item #3709091
5 out of 5 Customer Rating
Requires Certification
Part #M48228201
Item #7374279
3.6 out of 5 Customer Rating
Requires Certification
Part #M48222760
Item #7374252
3.7 out of 5 Customer Rating
Requires Certification
Part #M48229215
Item #7606139
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M49946300
Item #2819682
3.3 out of 5 Customer Rating
Requires Certification
Part #M49944505
Item #3011460
3.2 out of 5 Customer Rating
Requires Certification
Part #M49944525
Item #3011490
3.5 out of 5 Customer Rating
Requires Certification
Part #M49944510
Item #2475189
3.3 out of 5 Customer Rating
Requires Certification
Part #M49944515
Item #2819681
5 out of 5 Customer Rating
Requires Certification
Part #M49944500
Item #2819680
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing