Corded 6 in. 13A Lithium-ion Angle Grinder
Corded 6 in. 13A Lithium-ion Angle Grinder
Frequently Purchased Together
Product Details
Product Details
- The 13 Amp 6 in Small Angle Grinder (Paddle, Lock-On) delivers up to 30% more durability and power than the competition
- Overload Protection Maximizes motor life
- Electronic Clutch Extends tool life and prevents bind-up
- Constant Power Technology™ Maintains constant speed under load
- Easily change in All Accessories in without a wrench
- Tool-Free Adjustable Guard Provides quick guard installations and adjustments
- Advanced Airflow System Maximizes airflow and reduces debris ingress, improving motor life and performance
- Anti-Vibration Side Handle Reduces vibration, increasing user comfort during extended use
- Soft Start Allows maximum control at start-up
- 5 In-11 Spindle
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Red
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Depth:
- 6-3/20 in
- Diameter:
- 6 in
- ETL Listed:
- Yes
- Handle Type:
- Side Handle
- Height:
- 3-3/10 in
- Length:
- 12-1/5 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 9000
- Tool Type:
- Angle Grinder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 2100 W
- Weight:
- 7.1 lb
- Width:
- 6-3/20 in