This product requires certification to purchase.

9-1/4 in. Composite Folding Rule

You last purchased this on
 
Milwaukee®

9-1/4 in. Composite Folding Rule

Brand image
You last purchased this on
 
Milwaukee®

9-1/4 in. Composite Folding Rule

  • Fast #
  • Part #M48223801
  • Item #7019537
  • Manufacturer Part #48-22-3801
5 out of 5 Customer Rating
Composite Folding Rule

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Most durable markings and blades
  • Wear and scratch resistant laminate
  • Imperial scale
  • Heat stamped markings
  • Corrosion-Free Embedded Joint
  • 78 in total length
  • The Milwaukee folding rule offers maximum durability by featuring composite laminated blades for water and scratch resistance
  • Heat stamped markings resist wear and abrasion for tough jobsite conditions. Corrosion-free embedded joints also lock at 0°, 90° and 180° for added utility and durability
  • Patent-pending reference angle markings allows users to quickly determine common conduit bend angle
  • Requires Certification

Documents


Specifications

Battery Type:
Lithium-ion
Color Finish Name:
Silver
Height:
5/8 in
Length:
9-1/4 in
Material:
Fiberglass, Composite
Number of Tools Included:
1
Tool Type:
Folding Ruler
Weight:
0.275 lb
Width:
1-3/8 in



Customers Also Bought
1–6 of 18 items
Part #M5819
Item #7606246
4.8 out of 5 Customer Rating
Requires Certification
Part #M48225201
Item #7223356
4.5 out of 5 Customer Rating
Requires Certification
Part #M48209006
Item #9051623
5 out of 5 Customer Rating
Requires Certification
Part #M48208988
Item #9051599
5 out of 5 Customer Rating
Requires Certification
Part #M297120
Item #9341286
4 out of 5 Customer Rating
Requires Certification
Part #A47604
Item #1447260
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48225603
Item #8047764
3.3 out of 5 Customer Rating
Requires Certification
Part #M352221
Item #9200358
3.4 out of 5 Customer Rating
Requires Certification
Part #M363221
Item #9200354
5 out of 5 Customer Rating
Requires Certification
Part #MMLDIG48
Item #7929093
3.6 out of 5 Customer Rating
Requires Certification
Part #M2010R
Item #9415472
5 out of 5 Customer Rating
Requires Certification
Part #M48225201
Item #7223356
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing