This product requires certification to purchase.

1 in. PEX Crimp Jaw

You last purchased this on
 
Milwaukee®

M12™ Force Logic™ 1 in. PEX Crimp Jaw

Brand image
You last purchased this on
 
Milwaukee®

M12™ Force Logic™ 1 in. PEX Crimp Jaw

  • Fast #
  • Part #M49162454C
  • Item #8208425
  • Manufacturer Part #49-16-2454C
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Compatible with F1807 & F2159 Connections
  • Designed for M12™ FORCE LOGIC™ Press Tool
  • In-line Design for Unrivaled Access
  • One-Handed, Effortless Installations
  • 2 Year Warranty
  • Requires Certification

Specifications

ASTM:
ASTM F-1807, ASTM F-2159
Brand Model Compatibility:
M12™ FORCE LOGIC™
Collection:
M12™ Force Logic™
Height:
2-3/4 in
Length:
8-1/4 in
Tool Type:
PEX Crimp Jaw
Weight:
2.69 lb
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #M49162451C
Item #8204784
4 out of 5 Customer Rating
Requires Certification
Part #M49162453C
Item #8204783
5 out of 5 Customer Rating
Requires Certification
Part #M49162453
Item #4417032
3.8 out of 5 Customer Rating
Requires Certification
Part #M247322
Item #4417035
3.1 out of 5 Customer Rating
Requires Certification
Part #M247320
Item #4417034
5 out of 5 Customer Rating
Requires Certification
Part #M292222M
Item #9523744
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M49162496
Item #9695292
3.9 out of 5 Customer Rating
Requires Certification
Part #M49162453
Item #4417032
3.8 out of 5 Customer Rating
Requires Certification
Part #M49162451
Item #4417030
4.6 out of 5 Customer Rating
Requires Certification
Part #M49162451C
Item #8204784
4 out of 5 Customer Rating
Requires Certification
Part #M49162453C
Item #8204783
5 out of 5 Customer Rating
Requires Certification
Part #M247320
Item #4417034
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing