This product requires certification to purchase.

9 in. 5 TPI Reciprocating Saw (Pack of 25)

You last purchased this on
 
Milwaukee®

The Ax™ Sawzall® 9 in. 5 TPI Reciprocating Saw (Pack of 25)

Brand image
You last purchased this on
 
Milwaukee®

The Ax™ Sawzall® 9 in. 5 TPI Reciprocating Saw (Pack of 25)

  • Fast #
  • Part #M48008026
  • Item #2249860
  • Manufacturer Part #48-00-8026
4.8 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5/8 TPI, 9 in. length, bi-metal construction
  • 1/2 in. universal tang fits all SAWZALL
  • Great for demolition work - cut into walls that contain wood, nails, plaster, and aluminum
  • 25 blades per pouch
  • The 1" tall blade body reduces blade twisting for straighter and more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Requires Certification

Specifications

Application:
Nail-Embedded Wood
Blade Length (in):
9 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.062 in
Blade Type:
Reciprocating Saw
Blade Width (in):
1 in
Collection:
The Ax™ Sawzall®
Color Finish Name:
White
Height:
31/500 in
Length:
9 in
Material:
High Speed Steel
Number of Pieces:
25 Piece
Number of Tools Included:
1
Package Quantity:
Pack of 25
Shank Size:
1/2 in
Teeth Per Inch:
5
Tool Type:
Reciprocating Blade
Weight:
3.16 lb
Width:
1 in



Customers Also Bought
1–6 of 18 items
Part #M48008788
Item #8333608
4.8 out of 5 Customer Rating
Requires Certification
Part #M48008784
Item #2249843
5 out of 5 Customer Rating
Requires Certification
Part #M48008787
Item #8526188
5 out of 5 Customer Rating
Requires Certification
Part #M48005782
Item #2249952
4 out of 5 Customer Rating
Requires Certification
Part #M48005787
Item #2249855
5 out of 5 Customer Rating
Requires Certification
Part #M49109112
Item #8950616
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48005262
Item #8125423
4.2 out of 5 Customer Rating
Requires Certification
Part #M48005713
Item #2249959
4.7 out of 5 Customer Rating
Requires Certification
Part #M48008784
Item #2249843
5 out of 5 Customer Rating
Requires Certification
Part #M49221105
Item #7033891
4.8 out of 5 Customer Rating
Requires Certification
Part #M48005543
Item #8950659
3.9 out of 5 Customer Rating
Requires Certification
Part #M48005092
Item #4202096
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing