This product requires certification to purchase.

1-1/2 in. Bronze NPT Check Valve

You last purchased this on
 
NIBCO

1-1/2 in. Bronze NPT Check Valve

Brand image
You last purchased this on
 
NIBCO

1-1/2 in. Bronze NPT Check Valve

  • Fast #
  • Part #NT480YJ
  • Item #54849
  • Manufacturer Part #NL9318C
3.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • In-line lift-type
  • 125# class
  • FNPT Thread
  • Spring actuated (1/2 psi cracking pressure)
  • 125 psi/8.6 bar saturated steam to 353°F/178°C
  • Class 125 threaded end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Straight pattern
  • Teflon disc
  • 250 psi/17.2 bar non-shock cold working pressure
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM A-276, ASTM A-582, ASTM B-584
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-31/100 in
MSS:
MSS SP-80
Material:
Bronze
Maximum Temperature:
353
NSF Certified:
No
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
Swing
Valve Disc Material:
PTFE
Valve Size:
1-1/2 in
Valve Type:
Check Valve



Customers Also Bought
1–6 of 18 items
Part #NT235YJ
Item #12589
4.6 out of 5 Customer Rating
Requires Certification
Part #NT134F
Item #27052
4.7 out of 5 Customer Rating
Requires Certification
Part #A7010207
Item #380331
3.7 out of 5 Customer Rating
Requires Certification
Part #M2974AM
Item #18115
4.7 out of 5 Customer Rating
Requires Certification
Part #NW910BLFP
Item #4472895
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW471AK
Item #4479440
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NW910BLFP
Item #4472895
3.6 out of 5 Customer Rating
Requires Certification
Part #NF91813L
Item #187230
4 out of 5 Customer Rating
Requires Certification
Part #NT433YF
Item #286735
5 out of 5 Customer Rating
Requires Certification
Part #NS433YK
Item #148880
5 out of 5 Customer Rating
Requires Certification
Part #NT480YLFF
Item #3918481
4.1 out of 5 Customer Rating
Requires Certification
Part #NS413YLFF
Item #3918523
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing